Motion
412.S71.HUB STD RB

REXNORD INC
412.S71.HUB STD RB

412.S71.HUB STD RB
Mi Item #01092073
MFR #412.S71.HUB STD RB
Price$1,217.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
412.S71.HUB STD RB

412.S71.HUB STD RB
Mi Item #01092073
MFR #412.S71.HUB STD RB

Mfr description
029394 412.S71.HUB STD RB 2.00"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,217.34/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Bore Size
    2.0000 in, 50.80 mm
  • Coupling Size
    412
  • Coupling Size Code
    412
  • Distance Between Shafts
    7 in
  • Flange Outside Diameter  
    8 in
  • Hub Barrel Outside Diameter
    6.0900 in;154.69 mm
  • Hub End Diameter
    8 in
  • Hub Flange Diameter
    8.0000 in;203.20 mm
  • Length Through Bore  
    3.6200 in, 91.95 mm
  • Overall Length
    3.6200 in
  • Weight
    33.90 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    029394
  • Product Type
    Disc Coupling Hubs
  • Series
    S71
  • UPC_NO
    698210689117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)