Motion
512.S71.HUB STL RB

REXNORD INC
512.S71.HUB STL RB

Thomas® Disc Coupling Hub - Cplg Size: 512, Rough Stock, Flg OD: 10.03 in, Steel Material
MI ITEM #01092098
MFR #512.S71.HUB STL RB
Price$2,260.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
512.S71.HUB STL RB

Thomas® Disc Coupling Hub - Cplg Size: 512, Rough Stock, Flg OD: 10.03 in, Steel Material
MI ITEM #01092098
MFR #512.S71.HUB STL RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,260.26/each

Specifications

Dimensions

  • Coupling Size Code
    512
  • Distance Between Shafts
    7 in
  • Flange Outside Diameter  
    10.03 in
  • Hub End Diameter
    10.03 in
  • Weight
    64.60 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    129403
  • Product Type
    Disc Coupling Hubs
  • Series
    S71
  • UPC_NO
    698210691400

Overview

Mfr description
129403 512.S71.HUB STL RB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought