Motion
562.S71.HUB STD RB

REXNORD INC
562.S71.HUB STD RB

Thomas® Disc Coupling Hub - Cplg Size: 562, Rough Stock, Flg OD: 10.97 in, Steel Material
MI ITEM #01092124
MFR #562.S71.HUB STD RB
Your Price$2,413.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
562.S71.HUB STD RB

Thomas® Disc Coupling Hub - Cplg Size: 562, Rough Stock, Flg OD: 10.97 in, Steel Material
MI ITEM #01092124
MFR #562.S71.HUB STD RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,413.10/each(List $3,268.18)

Overview

Mfr description
329406 562.S71.HUB STD RB

Specifications

  • Coupling Size Code
    562
  • Bore Type
    Rough Stock
  • Flange Outside Diameter
  • Country of Origin
    CN
  • Hub Material
    Steel
  • Distance Between Shafts
    8 in
  • Hub End Diameter
    10.97 in
  • Series
    S71
  • UPC_NO
    698210864255
  • Weight
    55.1160 lb
  • A/B Class
    B
  • Coating
    None
  • Hub Barrel Outside Diameter
    8.3800 in
  • Hub Bore Fit
    Rough Bore
  • Hub Flange Diameter
    10.9700 in
  • Hub Style
    Standard
  • Maximum Bore
    5.6250 in
  • Product Types
    Hub
  • Manufacturer Catalog Number
    329406
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text