Motion
175.S71.HUB EXT RB 15/16"

REXNORD INC
175.S71.HUB EXT RB 15/16"

175.S71.HUB EXT RB 15/16"
MI ITEM #01092165
MFR #175.S71.HUB EXT RB 15/16"
Price$662.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
175.S71.HUB EXT RB 15/16"

175.S71.HUB EXT RB 15/16"
MI ITEM #01092165
MFR #175.S71.HUB EXT RB 15/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$662.87/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Bore Size
    0.9375 in, 23.81 mm
  • Coupling Size
    175
  • Coupling Size Code
    175
  • Distance Between Shafts
    4.38 in
  • Flange Outside Diameter  
    4.16 in
  • Hub Barrel Outside Diameter
    2.8100 in;71.37 mm
  • Hub End Diameter
    4.16 in
  • Hub Flange Diameter
    4.1600 in;105.66 mm
  • Maximum Bore
    1.8750 in
  • Maximum Bore Diameter
    1.8750 in
  • Maximum Bore Size
    1.8750 in
  • Outside Diameter
    4.1600 in
  • Overall Length
    2.0600 in
  • Weight
    4.70 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Extended
  • Manufacturer Catalog Number
    829597
  • Product Type
    Disc Coupling Hubs
  • Series
    S71
  • Style
    Extended
  • UPC_NO
    698210688929

Overview

Mfr description
829597 175.S71.HUB LG RB 15/16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought