Motion
225.S71.HUB EXT RB 15/16"

REXNORD INC
225.S71.HUB EXT RB 15/16"

225.S71.HUB EXT RB 15/16"
Mi Item #01092186
MFR #225.S71.HUB EXT RB 15/16"
Price$903.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
225.S71.HUB EXT RB 15/16"

225.S71.HUB EXT RB 15/16"
Mi Item #01092186
MFR #225.S71.HUB EXT RB 15/16"

Mfr description
929598 225.S71.HUB LG RB 15/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$903.69/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Bore Size
    0.9375 in, 23.81 mm
  • Coupling Outside Diameter
    4.9400 in, 125.48 mm
  • Coupling Size
    225
  • Coupling Size Code
    225
  • Distance Between Shafts
    5 in
  • Flange Outside Diameter  
    4.94 in
  • Hub Barrel Outside Diameter
    3.3400 in;84.84 mm
  • Hub End Diameter
    4.94 in
  • Hub Flange Diameter
    4.9400 in;125.48 mm
  • Length Through Bore  
    2.5000 in, 63.50 mm
  • Maximum Bore
    2.2500 in;57.20 mm
  • Maximum Bore Diameter
    2.2500 in, 57.20 mm
  • Maximum Bore Size
    2.2500 in, 57.20 mm
  • Outside Diameter
    4.9400 in
  • Overall Length
    2.5000 in
  • Weight
    7.30 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    929598
  • Product Type
    Disc Coupling Hubs
  • Series
    S71
  • Style
    Extended
  • UPC_NO
    698210688981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)