Motion
300.S71.HUB EXT RB 1-3/16

REXNORD INC
300.S71.HUB EXT RB 1-3/16

300.S71.HUB EXT RB 1-3/16
MI ITEM #01092204
MFR #300.S71.HUB EXT RB 1-3/16
Price$1,145.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
300.S71.HUB EXT RB 1-3/16

300.S71.HUB EXT RB 1-3/16
MI ITEM #01092204
MFR #300.S71.HUB EXT RB 1-3/16

Mfr description
029599 300.S71.HUB LG RB 1-3/16
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,145.19/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Bore Size
    1.1875 in, 30.16 mm
  • Coupling Outside Diameter
    5.9700 in, 151.64 mm
  • Coupling Size
    300
  • Coupling Size Code
    300
  • Distance Between Shafts
    5-1/2 in
  • Flange Outside Diameter  
    5.97 in
  • Hub Barrel Outside Diameter
    4.4400 in;112.78 mm
  • Hub End Diameter
    5.97 in
  • Hub Flange Diameter
    5.9700 in;151.60 mm
  • Length Through Bore  
    3.2500 in, 82.55 mm
  • Maximum Bore
    3.0000 in;76.20 mm
  • Maximum Bore Diameter
    3.0000 in, 76.20 mm
  • Maximum Bore Size
    3.0000 in, 76.20 mm
  • Outside Diameter
    5.9375 in
  • Overall Length
    3.2500 in
  • Weight
    15.60 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Extended
  • Manufacturer Catalog Number
    029599
  • Product Type
    Disc Coupling Hubs
  • Series
    S71
  • Style
    Extended
  • UPC_NO
    698210689025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)