Motion
375.S71.HUB EXT RB 1-1/2

REXNORD INC
375.S71.HUB EXT RB 1-1/2

375.S71.HUB EXT RB 1-1/2
MI ITEM #01092224
MFR #375.S71.HUB EXT RB 1-1/2
Price$1,619.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
375.S71.HUB EXT RB 1-1/2

375.S71.HUB EXT RB 1-1/2
MI ITEM #01092224
MFR #375.S71.HUB EXT RB 1-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,619.11/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Bore Size
    1.5000 in, 38.10 mm
  • Coupling Size
    375
  • Coupling Size Code
    375
  • Distance Between Shafts
    5-1/2 in
  • Flange Outside Diameter  
    7.62 in
  • Hub Barrel Outside Diameter
    5.6600 in;143.76 mm
  • Hub End Diameter
    7.62 in
  • Hub Flange Diameter
    7.6200 in;193.55 mm
  • Length Through Bore  
    4.0000 in, 101.60 mm
  • Maximum Bore
    3.7500 in;95.25 mm
  • Maximum Bore Diameter
    3.7500 in, 95.25 mm
  • Maximum Bore Size
    3.7500 in, 95.25 mm
  • Outside Diameter
    7.6200 in
  • Overall Length
    4.0000 in
  • Weight
    30.90 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    129600
  • Product Type
    Disc Coupling Hubs
  • Series
    S71
  • Style
    Extended
  • UPC_NO
    698210689100

Overview

Mfr description
129600 375.S71.HUB LG RB 1-7/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought