Motion
412.S71.HUB LG RB

REXNORD INC
412.S71.HUB LG RB

Thomas® Disc Coupling Hub - Cplg Size: 412, Rough Stock, Flg OD: 8 in, Steel Material
MI ITEM #01092242
MFR #412.S71.HUB LG RB
Price$2,072.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
412.S71.HUB LG RB

Thomas® Disc Coupling Hub - Cplg Size: 412, Rough Stock, Flg OD: 8 in, Steel Material
MI ITEM #01092242
MFR #412.S71.HUB LG RB

Mfr description
229601 412.S71.HUB LG NB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,072.03/each

Specifications

Dimensions

  • Coupling Size Code
    412
  • Distance Between Shafts
    7 in
  • Flange Outside Diameter  
    8 in
  • Hub End Diameter
    8 in
  • Weight
    42.30 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    229601
  • Product Type
    Disc Coupling Hubs
  • Series
    S71
  • UPC_NO
    698210689124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)