Motion
462.S71.HUB EXT RB

REXNORD INC
462.S71.HUB EXT RB

Thomas® Disc Coupling Hub - Cplg Size: 462, Rough Stock, Flg OD: 9 in, Steel Material
MI ITEM #01092260
MFR #462.S71.HUB EXT RB
Your Price$2,648.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
462.S71.HUB EXT RB

Thomas® Disc Coupling Hub - Cplg Size: 462, Rough Stock, Flg OD: 9 in, Steel Material
MI ITEM #01092260
MFR #462.S71.HUB EXT RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,648.14/each(List $3,310.18)

Overview

Mfr description
329602 462.S71.HUB LG RB

Specifications

  • Coupling Size Code
    462
  • Bore Type
    Rough Stock
  • Flange Outside Diameter
  • Hub Material
    Steel
  • Distance Between Shafts
    7-1/2 in
  • Hub End Diameter
    9 in
  • Series
    S71
  • UPC_NO
    698210691370
  • Weight
    55.20 lbs
  • Manufacturer Catalog Number
    329602
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text