Motion
162.S52.HUB RB RMKD 3/4

REXNORD INC
162.S52.HUB RB RMKD 3/4

Disc Coupling Hub - Cplg Size: 162
Mi Item #01092338
MFR #162.S52.HUB RB RMKD 3/4
Price$1,252.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
162.S52.HUB RB RMKD 3/4

Disc Coupling Hub - Cplg Size: 162
Mi Item #01092338
MFR #162.S52.HUB RB RMKD 3/4

Mfr description
034406 162.S52.HUB RB 3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,252.99/each

Specifications

Dimensions

  • Coupling Size Code
    162
  • Weight
    3.29 lbs

Details

  • Manufacturer Catalog Number
    034406
  • Product Type
    Disc Coupling Hubs
  • UPC_NO
    698210688899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)