Motion
225.S52.HUB RB RMKD 1.00

REXNORD INC
225.S52.HUB RB RMKD 1.00

225.S52.HUB RB RMKD 1.00
Mi Item #01092371
MFR #225.S52.HUB RB RMKD 1.00
Price$1,400.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
225.S52.HUB RB RMKD 1.00

225.S52.HUB RB RMKD 1.00
Mi Item #01092371
MFR #225.S52.HUB RB RMKD 1.00

Mfr description
434408 225.S52.HUB RB 1.00"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,400.67/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bore Size
    1.0000 in, 25.40 mm
  • Coupling Size
    225
  • Coupling Size Code
    225
  • Distance Between Shafts
    5 in
  • Flange Outside Diameter  
    5.69 in
  • Hub Barrel Outside Diameter
    3.7800 in;96 mm
  • Hub End Diameter
    3.78 in
  • Hub Flange Diameter
    5.6900 in;144.53 mm
  • Length Through Bore  
    2.6300 in, 66.80 mm
  • Overall Length
    2.6300 in
  • Weight
    9.30 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    434408
  • Product Type
    Disc Coupling Hubs
  • Series
    S52
  • Torque Capacity
    25 ft-lbs
  • UPC_NO
    698210688950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)