Motion
262.S52.HUB RB RMKD 1-3/16

REXNORD INC
262.S52.HUB RB RMKD 1-3/16

262.S52.HUB RB RMKD 1-3/16
Mi Item #01092388
MFR #262.S52.HUB RB RMKD 1-3/16
Price$1,381.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
262.S52.HUB RB RMKD 1-3/16

262.S52.HUB RB RMKD 1-3/16
Mi Item #01092388
MFR #262.S52.HUB RB RMKD 1-3/16

Mfr description
634409 262.S52.HUB RB 1 3/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,381.61/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Bore Size
    1.1875 in, 30.16 mm
  • Coupling Outside Diameter
    6.6200 in, 168.15 mm
  • Coupling Size
    262
  • Coupling Size Code
    262
  • Distance Between Shafts
    5 in
  • Flange Outside Diameter  
    6.63 in
  • Hub Barrel Outside Diameter
    4.5000 in;114.30 mm
  • Hub End Diameter
    4-1/2 in
  • Hub Flange Diameter
    6.6200 in;168.15 mm
  • Length Through Bore  
    2.8800 in, 73.15 mm
  • Maximum Bore
    3.1300 in;79.50 mm
  • Maximum Bore Diameter
    3.1300 in, 79.50 mm
  • Maximum Bore Size
    3.1300 in, 79.50 mm
  • Outside Diameter
    6.6200 in
  • Overall Length
    2.8800 in
  • Weight
    14.50 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    634409
  • Product Type
    Disc Coupling Hubs
  • Series
    S52
  • Style
    Standard
  • Torque Capacity
    34 ft-lbs
  • UPC_NO
    698210688998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)