Motion
312.S52.HUB RB RMKD 1-7/16

REXNORD INC
312.S52.HUB RB RMKD 1-7/16

312.S52.HUB RB RMKD 1-7/16
MI ITEM #01092405
MFR #312.S52.HUB RB RMKD 1-7/16
Price$1,465.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
312.S52.HUB RB RMKD 1-7/16

312.S52.HUB RB RMKD 1-7/16
MI ITEM #01092405
MFR #312.S52.HUB RB RMKD 1-7/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,465.98/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Bore Size
    1.4375 in, 36.51 mm
  • Coupling Size
    312
  • Coupling Size Code
    312
  • Distance Between Shafts
    5-1/2 in
  • Flange Outside Diameter  
    7.81 in
  • Hub Barrel Outside Diameter
    5.2500 in;133.35 mm
  • Hub End Diameter
    5-1/4 in
  • Hub Flange Diameter
    7.8100 in;198.37 mm
  • Length Through Bore  
    3.3800 in, 85.85 mm
  • Maximum Bore
    3.6300 in;92.20 mm
  • Maximum Bore Diameter
    3.6300 in, 92.20 mm
  • Maximum Bore Size
    3.6300 in, 92.20 mm
  • Outside Diameter
    7.8100 in
  • Overall Length
    3.3750 in
  • Weight
    23.20 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    834410
  • Product Type
    Disc Coupling Hubs
  • Series
    S52
  • Torque Capacity
    60 ft-lbs
  • UPC_NO
    698210689032

Overview

Mfr description
834410 312.S52.HUB RB 1-7/16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought