Motion
350.S52.HUB RB RMKD 1-9/16

REXNORD INC
350.S52.HUB RB RMKD 1-9/16

350.S52.HUB RB RMKD 1-9/16
MI ITEM #01092421
MFR #350.S52.HUB RB RMKD 1-9/16
Price$2,286.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
350.S52.HUB RB RMKD 1-9/16

350.S52.HUB RB RMKD 1-9/16
MI ITEM #01092421
MFR #350.S52.HUB RB RMKD 1-9/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,286.02/each

Specifications

Dimensions

  • Bore Diameter  
    1-9/12 in
  • Bore Size
    1.5625 in, 39.69 mm
  • Coupling Outside Diameter
    8.6900 in, 220.73 mm
  • Coupling Size
    350
  • Coupling Size Code
    350
  • Distance Between Shafts
    6 in
  • Flange Outside Diameter  
    8.69 in
  • Hub Barrel Outside Diameter
    5.8800 in;149.35 mm
  • Hub End Diameter
    5.88 in
  • Hub Flange Diameter
    8.6900 in;220.73 mm
  • Length Through Bore  
    3.7500 in, 95.25 mm
  • Maximum Bore
    4.0000 in;101.60 mm
  • Maximum Bore Diameter
    4.0000 in, 101.60 mm
  • Maximum Bore Size
    4.0000 in, 101.60 mm
  • Outside Diameter
    8.6875 in
  • Overall Length
    3.7500 in
  • Weight
    32.20 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    034411
  • Material
    Steel
  • Product Type
    Disc Coupling Hubs
  • Series
    S52
  • Style
    Rough Bore
  • Torque Capacity
    95 ft-lbs
  • UPC_NO
    698210689056

Overview

Mfr description
034411 350.S52.HUB RB 1-9/16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought