Motion
375.S52.HUB RB RMKD 1-3/4

REXNORD INC
375.S52.HUB RB RMKD 1-3/4

375.S52.HUB RB RMKD 1-3/4
MI ITEM #01092437
MFR #375.S52.HUB RB RMKD 1-3/4
Price$3,706.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
375.S52.HUB RB RMKD 1-3/4

375.S52.HUB RB RMKD 1-3/4
MI ITEM #01092437
MFR #375.S52.HUB RB RMKD 1-3/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,706.26/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Bore Size
    1.7500 in, 44.45 mm
  • Coupling Size
    375
  • Coupling Size Code
    375
  • Distance Between Shafts
    7 in
  • Flange Outside Diameter  
    9.69 in
  • Hub Barrel Outside Diameter
    6.5000 in;165.10 mm
  • Hub End Diameter
    6-1/2 in
  • Hub Flange Diameter
    9.6900 in;246.13 mm
  • Length Through Bore  
    4.0000 in, 101.60 mm
  • Maximum Bore
    4.5000 in;114.30 mm
  • Maximum Bore Diameter
    4.5000 in, 114.30 mm
  • Maximum Bore Size
    4.5000 in, 114.30 mm
  • Outside Diameter
    9.6900 in
  • Overall Length
    4.0000 in
  • Weight
    42.60 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    234412
  • Product Type
    Disc Coupling Hubs
  • Series
    S52
  • Style
    Standard
  • Torque Capacity
    130 ft-lbs
  • UPC_NO
    698210689070

Overview

Mfr description
234412 375.S52.HUB RB 1-3/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought