Motion
425.S52.HUB RB RMKD

REXNORD INC
425.S52.HUB RB RMKD

Thomas® Disc Coupling Hub - Cplg Size: 425, Rough Stock, Flg OD: 10-1/2 in, Steel Material
Mi Item #01092460
MFR #425.S52.HUB RB RMKD
Price$5,414.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
425.S52.HUB RB RMKD

Thomas® Disc Coupling Hub - Cplg Size: 425, Rough Stock, Flg OD: 10-1/2 in, Steel Material
Mi Item #01092460
MFR #425.S52.HUB RB RMKD

Mfr description
434413 425.S52.HUB RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,414.74/each

Specifications

Dimensions

  • Coupling Size Code
    425
  • Distance Between Shafts
    7 in
  • Flange Outside Diameter  
    10-1/2 in
  • Hub End Diameter
    7 in
  • Weight
    50.99 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    434413
  • Product Type
    Disc Coupling Hubs
  • Series
    S52
  • Torque Capacity
    175 ft-lbs
  • UPC_NO
    698210689131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)