Motion
450.S52.HUB RB RMKD

REXNORD INC
450.S52.HUB RB RMKD

Disc Coupling Hub - Cplg Size: s52
MI ITEM #01092482
MFR #450.S52.HUB RB RMKD
Price$4,966.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
450.S52.HUB RB RMKD

Disc Coupling Hub - Cplg Size: s52
MI ITEM #01092482
MFR #450.S52.HUB RB RMKD

Mfr description
634414 450.S52.HUB RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,966.84/each

Specifications

Dimensions

  • Coupling Size Code
    s52
  • Weight
    61.73 lbs

Details

  • Manufacturer Catalog Number
    634414
  • Product Type
    Disc Coupling Hubs
  • UPC_NO
    698210689155

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)