Motion
500.S52.HUB RB RMKD 2.125"

REXNORD INC
500.S52.HUB RB RMKD 2.125"

Thomas® Disc Coupling Hub - Cplg Size: 500, Rough Stock, Flg OD: 12.88 in, Steel Material
Mi Item #01092503
MFR #500.S52.HUB RB RMKD 2.125"
Price$6,375.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
500.S52.HUB RB RMKD 2.125"

Thomas® Disc Coupling Hub - Cplg Size: 500, Rough Stock, Flg OD: 12.88 in, Steel Material
Mi Item #01092503
MFR #500.S52.HUB RB RMKD 2.125"

Mfr description
834415 500.S52.HUB RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,375.28/each

Specifications

Dimensions

  • Coupling Size Code
    500
  • Distance Between Shafts
    9 in
  • Flange Outside Diameter  
    12.88 in
  • Hub End Diameter
    8.38 in
  • Weight
    90.00 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    834415
  • Product Type
    Disc Coupling Hubs
  • Series
    S52
  • Torque Capacity
    190 ft-lbs
  • UPC_NO
    698210824464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)