Motion
600.S52.HUB RB

REXNORD INC
600.S52.HUB RB

Thomas® Disc Coupling Hub - Cplg Size: 600, Rough Stock, Flg OD: 16 in, Steel Material
Mi Item #01092538
MFR #600.S52.HUB RB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
600.S52.HUB RB

Thomas® Disc Coupling Hub - Cplg Size: 600, Rough Stock, Flg OD: 16 in, Steel Material
Mi Item #01092538
MFR #600.S52.HUB RB

Mfr description
234417 600.S52.HUB RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    600
  • Distance Between Shafts
    10 in
  • Flange Outside Diameter  
    16 in
  • Hub End Diameter
    10-1/4 in
  • Weight
    165.00 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    234417
  • Product Type
    Disc Coupling Hubs
  • Series
    S52
  • Torque Capacity
    335 ft-lbs
  • UPC_NO
    698210824488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)