Motion
550.S54.HUB RB RMKD

REXNORD INC
550.S54.HUB RB RMKD

Thomas® Disc Coupling Hub - Cplg Size: 550, Rough Stock, Steel Material
MI ITEM #01092553
MFR #550.S54.HUB RB RMKD
Your Price$9,426.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
550.S54.HUB RB RMKD

Thomas® Disc Coupling Hub - Cplg Size: 550, Rough Stock, Steel Material
MI ITEM #01092553
MFR #550.S54.HUB RB RMKD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,426.33/each(List $11,782.91)

Overview

Mfr description
136452 550.S54.HUB RB

Specifications

  • Coupling Size Code
    550
  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Maximum Bore Diameter
    5.5000 in
  • Hub End Diameter
    8-3/4 in
  • Series
    S54
  • UPC_NO
    698210822866
  • Weight
    90.00 lbs
  • Hub Barrel Outside Diameter
    8.7500 in
  • Hub Flange Diameter
    14.4400 in
  • Hub Style
    Internal
  • Manufacturer Catalog Number
    136452
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text