Motion
350.S54.HUB RB

REXNORD INC
350.S54.HUB RB

350.S54.HUB RB
MI ITEM #01092568
MFR #350.S54.HUB RB
Price$5,075.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
350.S54.HUB RB

350.S54.HUB RB
MI ITEM #01092568
MFR #350.S54.HUB RB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5,075.60/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Bore Size
    1.5000 in, 38.10 mm
  • Coupling Size
    350
  • Coupling Size Code
    350
  • Distance Between Shafts
    149 (Both Hubs Out) mm, 6.35 mm, 77.7 (One Hub Out) mm
  • Flange Outside Diameter  
    223 mm
  • Hub Barrel Outside Diameter
    5.5000 in;139.70 mm
  • Hub End Diameter
    5-1/2 in
  • Hub Flange Diameter
    8.6900 in;220.73 mm
  • Maximum Bore
    3.7500 in;95.25 mm
  • Maximum Bore Diameter
    3.7500 in, 95.25 mm
  • Maximum Bore Size
    3.7500 in, 95.25 mm
  • Outside Diameter
    8.6900 in
  • Overall Length
    3.2800 in
  • Weight
    27.30 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Internal
  • Manufacturer Catalog Number
    836822
  • Product Type
    Disc Coupling Hubs
  • Series
    S54
  • Style
    Internal
  • UPC_NO
    698210689063

Overview

Mfr description
836822 350.S54.HUB RB 1-1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought