Motion
425.S54.HUB RB RMKD

REXNORD INC
425.S54.HUB RB RMKD

Thomas® Disc Coupling Hub - Cplg Size: 425, Rough Stock, Flg OD: 267 mm, Steel Material
Mi Item #01092583
MFR #425.S54.HUB RB RMKD
Price$7,017.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
425.S54.HUB RB RMKD

Thomas® Disc Coupling Hub - Cplg Size: 425, Rough Stock, Flg OD: 267 mm, Steel Material
Mi Item #01092583
MFR #425.S54.HUB RB RMKD

Mfr description
737137 425.S54.HUB RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,017.48/each

Specifications

Dimensions

  • Coupling Size Code
    425
  • Distance Between Shafts
    177 (Both Hubs Out) mm, 6.35 mm, 91.7 (One Hub Out) mm
  • Flange Outside Diameter  
    267 mm
  • Hub End Diameter
    6.56 in
  • Weight
    43.63 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    737137
  • Product Type
    Disc Coupling Hubs
  • Series
    S54
  • UPC_NO
    698210689148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)