Motion
312.S54.HUB RB RMKD 1-5/16

REXNORD INC
312.S54.HUB RB RMKD 1-5/16

312.S54.HUB RB RMKD 1-5/16
MI ITEM #01092598
MFR #312.S54.HUB RB RMKD 1-5/16
Price$3,573.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
312.S54.HUB RB RMKD 1-5/16

312.S54.HUB RB RMKD 1-5/16
MI ITEM #01092598
MFR #312.S54.HUB RB RMKD 1-5/16

Mfr description
737977 312.S54.HUB RB 1-5/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,573.06/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/16 in
  • Bore Size
    1.3125 in, 33.34 mm
  • Coupling Outside Diameter
    7.8100 in, 198.37 mm
  • Coupling Size
    312
  • Coupling Size Code
    312
  • Distance Between Shafts
    128 (Both Hubs Out) mm, 4.83 mm, 66.5 (One Hub Out) mm
  • Flange Outside Diameter  
    199 mm
  • Hub Barrel Outside Diameter
    5.0000 in;127 mm
  • Hub End Diameter
    5 in
  • Hub Flange Diameter
    7.8100 in;198.37 mm
  • Length Through Bore  
    2.8400 in, 72.14 mm
  • Maximum Bore
    3.3800 in;85.85 mm
  • Maximum Bore Diameter
    3.3800 in, 85.85 mm
  • Maximum Bore Size
    3.3800 in, 85.85 mm
  • Outside Diameter
    7.8100 in
  • Overall Length
    2.8400 in
  • Weight
    19.00 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Internal
  • Manufacturer Catalog Number
    737977
  • Product Type
    Disc Coupling Hubs
  • Series
    S54
  • Style
    Internal
  • UPC_NO
    698210689049

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)