Motion
500.S54.HUB RB RMKD

REXNORD INC
500.S54.HUB RB RMKD

Thomas® Disc Coupling Hub - Cplg Size: 500, Rough Stock, Steel Material
MI ITEM #01092612
MFR #500.S54.HUB RB RMKD
Price$9,778.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
500.S54.HUB RB RMKD

Thomas® Disc Coupling Hub - Cplg Size: 500, Rough Stock, Steel Material
MI ITEM #01092612
MFR #500.S54.HUB RB RMKD

Mfr description
838009 500.S54.HUB RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,778.50/each

Specifications

Dimensions

  • Coupling Size Code
    500
  • Hub Barrel Outside Diameter
    7.8800 in
  • Hub End Diameter
    7.88 in
  • Hub Flange Diameter
    12.8800 in
  • Maximum Bore Diameter
    5.0000 in
  • Weight
    78.90 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Style
    Internal
  • Manufacturer Catalog Number
    838009
  • Product Type
    Disc Coupling Hubs
  • Series
    S54
  • UPC_NO
    698210822859

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)