Motion
225.S54.HUB RB RMKD 15/16

REXNORD INC
225.S54.HUB RB RMKD 15/16

225.S54.HUB RB RMKD 15/16
Mi Item #01092628
MFR #225.S54.HUB RB RMKD 15/16
Price$2,944.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
225.S54.HUB RB RMKD 15/16

225.S54.HUB RB RMKD 15/16
Mi Item #01092628
MFR #225.S54.HUB RB RMKD 15/16

Mfr description
638017 225.S54.HUB RB 15/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,944.39/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Bore Size
    0.9375 in, 23.81 mm
  • Coupling Outside Diameter
    5.6900 in, 144.53 mm
  • Coupling Size
    225
  • Coupling Size Code
    225
  • Distance Between Shafts
    100 (Both Hubs Out) mm, 3.05 mm, 51.6 (One Hub Out) mm
  • Flange Outside Diameter  
    149 mm
  • Hub Barrel Outside Diameter
    3.5000 in;88.90 mm
  • Hub End Diameter
    3-1/2 in
  • Hub Flange Diameter
    5.6900 in;144.53 mm
  • Length Through Bore  
    2.1900 in, 55.63 mm
  • Maximum Bore
    2.3800 in;60.45 mm
  • Maximum Bore Diameter
    2.3800 in, 60.45 mm
  • Maximum Bore Size
    2.3800 in, 60.45 mm
  • Outside Diameter
    5.6900 in
  • Overall Length
    2.1900 in
  • Weight
    7.20 lbs

Details

  • Bore Type
    Rough Stock
  • Coupling Type
    Spacer
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Internal
  • Manufacturer Catalog Number
    638017
  • Material
    Steel
  • Product Type
    Disc Coupling Hubs
  • Series
    S54
  • Style
    Internal
  • UPC_NO
    698210688967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)