Motion
375.S54.HUB RB RMKD 1-11/16

REXNORD INC
375.S54.HUB RB RMKD 1-11/16

375.S54.HUB RB RMKD 1-11/16
MI ITEM #01092658
MFR #375.S54.HUB RB RMKD 1-11/16
Price$2,979.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
375.S54.HUB RB RMKD 1-11/16

375.S54.HUB RB RMKD 1-11/16
MI ITEM #01092658
MFR #375.S54.HUB RB RMKD 1-11/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,979.07/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Bore Size
    1.6875 in, 42.86 mm
  • Coupling Size
    375
  • Coupling Size Code
    375
  • Distance Between Shafts
    159 (Both Hubs Out) mm, 6.35 mm, 82.8 (One Hub Out) mm
  • Flange Outside Diameter  
    247 mm
  • Hub Barrel Outside Diameter
    6.0600 in;153.92 mm
  • Hub End Diameter
    6.06 in
  • Hub Flange Diameter
    9.6900 in;246.13 mm
  • Maximum Bore
    4.1900 in;106.43 mm
  • Maximum Bore Diameter
    4.1900 in, 106.43 mm
  • Maximum Bore Size
    4.1900 in, 106.43 mm
  • Outside Diameter
    9.6250 in
  • Overall Length
    3.5600 in
  • Weight
    40.00 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Internal
  • Manufacturer Catalog Number
    738032
  • Product Type
    Disc Coupling Hubs
  • Series
    S54
  • Style
    Internal
  • UPC_NO
    698210689087

Overview

Mfr description
738032 375.S54.HUB RB 1-11/16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought