Motion
350.S71.HUB EXT RB 1-3/8"

REXNORD INC
350.S71.HUB EXT RB 1-3/8"

350.S71.HUB EXT RB 1-3/8"
Mi Item #01092706
MFR #350.S71.HUB EXT RB 1-3/8"
Price$1,320.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
350.S71.HUB EXT RB 1-3/8"

350.S71.HUB EXT RB 1-3/8"
Mi Item #01092706
MFR #350.S71.HUB EXT RB 1-3/8"

Mfr description
007432 350.S71.HUB LG RB 1-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,320.85/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Bore Size
    1.5000 in, 38.10 mm
  • Coupling Outside Diameter
    6.7500 in, 171.45 mm
  • Coupling Size
    350
  • Coupling Size Code
    350
  • Distance Between Shafts
    5-1/2 in
  • Flange Outside Diameter  
    6-3/4 in
  • Hub Barrel Outside Diameter
    5.2500 in;133.35 mm
  • Hub End Diameter
    6-3/4 in
  • Hub Flange Diameter
    6.7500 in;171.45 mm
  • Length Through Bore  
    3.7500 in, 95.25 mm
  • Maximum Bore
    3.5000 in;88.90 mm
  • Maximum Bore Diameter
    3.5000 in, 88.90 mm
  • Maximum Bore Size
    3.5000 in, 88.90 mm
  • Outside Diameter
    6.7500 in
  • Overall Length
    3.7500 in
  • Weight
    29.70 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    007432
  • Product Type
    Disc Coupling Hubs
  • Series
    S71
  • Style
    Extended
  • UPC_NO
    698210824112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)