Motion
M60897

DODGE
M60897

Right Angle Worm Gear Speed Reducer - Single Reduction, 7.5:1 Ratio, 4.00 in Center Distance, C-Face Coupling, 1.1250 in Input Size, Left Hand Output, 180TC Frame
MI ITEM #01092808
MFR #M60897
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M60897

Right Angle Worm Gear Speed Reducer - Single Reduction, 7.5:1 Ratio, 4.00 in Center Distance, C-Face Coupling, 1.1250 in Input Size, Left Hand Output, 180TC Frame
MI ITEM #01092808
MFR #M60897

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    4.0000 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    WM28
  • Maximum Output RPM
    333.000 @ 2500 rpm input
  • Maximum Output Torque
    2314 in-lbs @ 860 rpm
  • NEMA / IEC Frame Size
    180TC
  • Output Size
    1.5000 in
  • Ratio
    7.5:1
  • Weight
    117.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    6.130 hp @ 2500 rpm
  • Mounting Type
    Base Mounted Integral Feet
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1900 lb
  • Reduction
    Single
  • UPC_NO
    782475399024

Overview

Mfr description
180T WM28A-7.5 K-1 M60897

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought