Motion
40220
TapMatic Cutting Fluid - 16 fl oz, Aerosol Can
MI ITEM #01093071
MFR #40220
Price$22.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TapMatic Cutting Fluid - 16 fl oz, Aerosol Can
MI ITEM #01093071
MFR #40220

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.02/each

Specifications

Dimensions

  • Container Size
    16 fl oz (US)
  • Weight
    13.00 lbs

Details

  • Additional Applications
    Boring, Broaching, Drawing, Drilling, Engraving, Facing, Finishing, Grinding, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Designed especially for machining aluminum • Provides superior extreme pressure lubricity in machining aluminum and its alloys • Reduces friction and eliminates chip welding • Improves surface finish and extends tool life
  • Material Application
    Aluminum, Alloy Aluminum
  • Trade Name/Number
    Tapmatic Dual Action Plus #2
  • Type
    Cutting

Overview

Mfr description
40220 (C40220) DUAL ACTION PLUS #2
  • Designed especially for machining aluminum
  • Provides superior extreme pressure lubricity in machining aluminum and its alloys
  • Reduces friction and eliminates chip welding
  • Improves surface finish and extends tool life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought