Motion
301.DBZ.HUB CB

REXNORD INC
301.DBZ.HUB CB

Disc Coupling Hub - 301 Cplg Size
Mi Item #01093467
MFR #301.DBZ.HUB CB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
301.DBZ.HUB CB

Disc Coupling Hub - 301 Cplg Size
Mi Item #01093467
MFR #301.DBZ.HUB CB

Mfr description
002513 301.DBZ.HUB CB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    301
  • Weight
    13.70 lbs

Details

  • Manufacturer Catalog Number
    002513 301.D
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)