Motion
MR500A 1-1/4FB CL

MORSE
MR500A 1-1/4FB CL

Cam Clutch - MR-500 Series, 1.2500 in Bore Diameter, 4.2500 in Overall Diameter, Torque Capacity 1175 ft-lbs, Operation Mode = Overrunning - High Speed Outer Race
MI ITEM #01094353
MFR #MR500A 1-1/4FB CL
Price$4,507.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MR500A 1-1/4FB CL

Cam Clutch - MR-500 Series, 1.2500 in Bore Diameter, 4.2500 in Overall Diameter, Torque Capacity 1175 ft-lbs, Operation Mode = Overrunning - High Speed Outer Race
MI ITEM #01094353
MFR #MR500A 1-1/4FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,507.04/each

Specifications

Dimensions

  • Bore Diameter
    1.25 in
  • Inner Race Width
    3.5 in
  • Outer Width
    3.375 in
  • Overall Diameter
    4.25 in
  • Weight
    11.00 lbs

Details

  • Additional Details
    M Series ball bearing clutches contain precision formed cams made from high quality steel that are hardened then precision finished. Our most versatile and custom configurable clutch, this unit is the workhorse of the industry. The unique finishing process provides a smooth cam surface resulting in uniform contact with the races, providing even load distribution and prolonged wear life. These clutch models are designed to mount on through shafts and are secured to the shaft by a matching key provided with each stock bore clutch. Grease lubrication for each series can be provided at no additional cost. Intended for high-speed outer race overrunning, incorporating a unique cam cage construction that uses centrifugal force to minimize cam drag. The driving speed of the clutch cannot exceed the rpm shown in the table for the inner race.
  • CAD Drawing
  • Drag Torque
    0.38 ft-lbs
  • Lubrication
    Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MR500A 1-1/4FB CL
  • Manufacturer Product Page
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Normal Over Running Drag
    0.38 ft-lbs
  • Over Running Rpm Inner Race
    750
  • Over Running Rpm Outer Race
    2400
  • Series
    M Series
  • Torque Capacity
    1175

Overview

Mfr description
MR500A 1.25FB CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MR is for high- speed outer race overruning. Incorporating a unique cam construction that uses centrifugal force to minimize cam drag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought