Specifications
Dimensions
- Coupling Outside Diameter25-3/4 in
- Coupling Size Code925
Details
- Disc MaterialStainless Steel
- Disc ShapeFlat Sided
- Manufacturer Catalog Number020958
- Product TypeDisc Coupling Disc Packs
- SeriesAMR
- Torque Capacity1800 ft-lbs
- UPC_NO793699317992
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)