Specifications
Dimensions
- Coupling Size Code1100
Details
- Disc MaterialStainless Steel
- Manufacturer Catalog Number421151
- Product TypeDisc Coupling Disc Packs
- UPC_NO793699353389
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)