Motion
LKNUT PLTCD 1.00-14

REXNORD INC
LKNUT PLTCD 1.00-14

Thomas® Locknut - Locknut, Series 52, Cplg Size 600
MI ITEM #01096320
MFR #LKNUT PLTCD 1.00-14
Price$159.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LKNUT PLTCD 1.00-14

Thomas® Locknut - Locknut, Series 52, Cplg Size 600
MI ITEM #01096320
MFR #LKNUT PLTCD 1.00-14

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$159.30/each

Specifications

Dimensions

  • Coupling Outside Diameter
    16 in
  • Coupling Size Code
    600
  • Thread Size
    1-14 in
  • Weight
    0.38 lbs

Details

  • Manufacturer Catalog Number
    020253
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Locknut
  • Series
    52
  • UPC_NO
    698210878436

Overview

Mfr description
020253 LKNUT PLTCD 1.00-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought