Motion
M1310BU
M1310BU BRG
MI ITEM #01096450
MFR #M1310BU
Price$0.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M1310BU BRG
MI ITEM #01096450
MFR #M1310BU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.94/each

Specifications

Dimensions

  • Bore Diameter  
    13 mm
  • Inside Diameter
    13 mm
  • Maximum P Value
    36250
  • Maximum PV Value
    51000
  • Outside Diameter  
    15 mm
  • Overall Length  
    10 mm

Details

  • Backing Material
    Steel
  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905167997
  • Max V Value
    1000 sfpm
  • Operating Temperature Range
    -328 to 536 ºC
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    717905167997

Overview

Mfr description
M1310BU BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought