Motion
M1720BU
M1720BU BRG
Mi Item #01096456
MFR #M1720BU
Price$1.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M1720BU BRG
Mi Item #01096456
MFR #M1720BU

Mfr description
M1720BU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.67/each

Specifications

Dimensions

  • Inside Diameter
    17 mm
  • Maximum P Value
    36250
  • Maximum PV Value
    51000
  • Outside Diameter  
    19 mm
  • Overall Length  
    20 mm

Details

  • Backing Material
    Steel
  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905168093
  • Max V Value
    1000 sfpm
  • Operating Temperature Range
    -328 to 536 ºC
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    717905168093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)