Motion
M2420BU
M2420BU BRG
MI ITEM #01096481
MFR #M2420BU
Price$0.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2420BU BRG
MI ITEM #01096481
MFR #M2420BU

Mfr description
M2420BU BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.94/each

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Inside Diameter
    24 mm
  • Maximum P Value
    36250
  • Maximum PV Value
    51000
  • Outside Diameter  
    27 mm
  • Overall Length  
    20 mm

Details

  • Backing Material
    Steel
  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905168208
  • Max V Value
    1000 sfpm
  • Operating Temperature Range
    -328 to 536 ºC
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    717905168208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)