Motion
302
Polycarbonate Bowl Air/Oil Reservoir Reservoir, Lubricant Type(s): (Grease), 1 Outlet, Capacity: 2oz, Outlet Thread Size: 1/8"
Mi Item #01096976
MFR #302
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polycarbonate Bowl Air/Oil Reservoir Reservoir, Lubricant Type(s): (Grease), 1 Outlet, Capacity: 2oz, Outlet Thread Size: 1/8"
Mi Item #01096976
MFR #302

Mfr description
302 AUTO GREASE FEEDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    2-3/8 in
  • Height
    4-5/8 in
  • Outlet Thread Size
    1/8 in

Details

  • Bowl Material
    Polycarbonate
  • Capacity
    2 oz
  • Components Material
    Aluminum
  • Lubricant Type
    Grease
  • Max Operating Temperature
    +250 °F
  • Mount Type
    Direct Mount
  • Number Of Outlets
    1
  • Outlet Thread Type
    NPT
  • Type
    Air/Oil Reservoir
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)