Motion
M94866

DODGE
M94866

Inline Speed Reducer - 2.78:1 Ratio, C-Face Coupling Input Type, Single Reduction
Mi Item #01096982
MFR #M94866
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M94866

Inline Speed Reducer - 2.78:1 Ratio, C-Face Coupling Input Type, Single Reduction
Mi Item #01096982
MFR #M94866

Mfr description
56/140 SM16A -2.75 M94866
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    7.88 in
  • Manufacturer Reducer Size
    16
  • Maximum Output RPM
    909.000 rpm
  • Maximum Output Torque
    396 in-lbs
  • NEMA / IEC Frame Size
    140TC, 56C
  • Ratio
    2.78:1
  • Weight
    35.25 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    5.100 hp
  • Reduction
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)