Motion
M60427

DODGE
M60427

Inline Speed Reducer - 3.35:1 Ratio, C-Face Coupling Input Type, Single Reduction
Mi Item #01096994
MFR #M60427
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M60427

Inline Speed Reducer - 3.35:1 Ratio, C-Face Coupling Input Type, Single Reduction
Mi Item #01096994
MFR #M60427

Mfr description
56SM16A 3.4 XL REDUCER M60427
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    7.88 in
  • Manufacturer Reducer Size
    16
  • Maximum Output RPM
    742.000 rpm
  • Maximum Output Torque
    386 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Ratio
    3.35:1
  • Weight
    35.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    4.030 hp
  • Reduction
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)