Motion
M94513

DODGE
M94513

Inline Speed Reducer - 4.12:1 Ratio, C-Face Coupling Input Type, Single Reduction
MI ITEM #01097004
MFR #M94513
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M94513

Inline Speed Reducer - 4.12:1 Ratio, C-Face Coupling Input Type, Single Reduction
MI ITEM #01097004
MFR #M94513

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    7.88 in
  • Manufacturer Reducer Size
    16
  • Maximum Output RPM
    403.000 rpm
  • Maximum Output Torque
    277 in-lbs
  • NEMA / IEC Frame Size
    140TC, 56C
  • Ratio
    4.12:1
  • Weight
    35.49 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    1.610 hp
  • Reduction
    Single

Overview

Mfr description
56/140 SM16A 4.13 K1 M94513

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought