Motion
M94842

DODGE
M94842

Inline Speed Reducer - 5.21:1 Ratio, C-Face Coupling Input Type, Single Reduction
MI ITEM #01097015
MFR #M94842
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M94842

Inline Speed Reducer - 5.21:1 Ratio, C-Face Coupling Input Type, Single Reduction
MI ITEM #01097015
MFR #M94842

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56/140 SM16A -5.06 M94842

Specifications

  • Ratio
    5.21:1
  • Input Type
    C-Face Coupling
  • Reduction
    Single
  • NEMA / IEC Frame Size
    140TC, 56C
  • Manufacturer Reducer Size
    16
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    494.000 rpm
  • Maximum Output Torque
    302 in-lbs
  • Max Input Horsepower
    2.150 hp
  • Housing Height
    7.88 in
  • Weight
    35.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text