Specifications
Dimensions
- Housing Height8.47 in
- Manufacturer Reducer Size16
- Maximum Output RPM329.000 rpm
- Maximum Output Torque1371 in-lbs
- NEMA / IEC Frame Size56C
- Ratio7.35:1
- Weight56.26 lbs
Details
- Housing MaterialCast Iron
- Input TypeC-Face Coupling
- Max Input Horsepower5.810 hp
- ReductionDouble
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)