Motion
M94871

DODGE
M94871

Inline Speed Reducer - 9.04:1 Ratio, C-Face Coupling Input Type, Double Reduction
Mi Item #01097046
MFR #M94871
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M94871

Inline Speed Reducer - 9.04:1 Ratio, C-Face Coupling Input Type, Double Reduction
Mi Item #01097046
MFR #M94871

Mfr description
56/140 DM16A -9.3 M94871
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    8.47 in
  • Manufacturer Reducer Size
    16
  • Maximum Output RPM
    269.000 rpm
  • Maximum Output Torque
    1369 in-lbs
  • NEMA / IEC Frame Size
    140TC, 56C
  • Ratio
    9.04:1
  • Weight
    56.27 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    5.000 hp
  • Reduction
    Double
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)