Motion
M94852

DODGE
M94852

Inline Speed Reducer - 11.32:1 Ratio, C-Face Coupling Input Type, Double Reduction
Mi Item #01097057
MFR #M94852
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M94852

Inline Speed Reducer - 11.32:1 Ratio, C-Face Coupling Input Type, Double Reduction
Mi Item #01097057
MFR #M94852

Mfr description
56/140 DM16A -11.4 M94852
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    8.47 in
  • Manufacturer Reducer Size
    16
  • Maximum Output RPM
    219.000 rpm
  • Maximum Output Torque
    1402 in-lbs
  • NEMA / IEC Frame Size
    140TC, 56C
  • Ratio
    11.32:1
  • Weight
    56.46 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    4.230 hp
  • Reduction
    Double
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)