Motion
M60434

DODGE
M60434

Inline Speed Reducer - 21.5:1 Ratio, C-Face Coupling Input Type, Double Reduction
Mi Item #01097088
MFR #M60434
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M60434

Inline Speed Reducer - 21.5:1 Ratio, C-Face Coupling Input Type, Double Reduction
Mi Item #01097088
MFR #M60434

Mfr description
56 DM16A -20.9 M60434
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    8.47 in
  • Manufacturer Reducer Size
    16
  • Maximum Output RPM
    120.000 rpm
  • Maximum Output Torque
    1140 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Ratio
    21.5:1
  • Weight
    56.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    2.260 hp
  • Reduction
    Double
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)