Motion
M94516

DODGE
M94516

Inline Speed Reducer - 25.27:1 Ratio, C-Face Coupling Input Type, Double Reduction
MI ITEM #01097099
MFR #M94516
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M94516

Inline Speed Reducer - 25.27:1 Ratio, C-Face Coupling Input Type, Double Reduction
MI ITEM #01097099
MFR #M94516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56/140 DM16A -25.6 M94516

Specifications

  • Ratio
    25.27:1
  • Input Type
    C-Face Coupling
  • Reduction
    Double
  • NEMA / IEC Frame Size
    140TC, 56C
  • Manufacturer Reducer Size
    16
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    98.000 rpm
  • Maximum Output Torque
    1203 in-lbs
  • Max Input Horsepower
    1.930 hp
  • Standards Met
    AGMA
  • Housing Height
    8.47 in
  • Weight
    56.87 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text