Motion
M60442

DODGE
M60442

Inline Speed Reducer - 45.97:1 Ratio, C-Face Coupling Input Type, Triple Reduction
MI ITEM #01097128
MFR #M60442
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M60442

Inline Speed Reducer - 45.97:1 Ratio, C-Face Coupling Input Type, Triple Reduction
MI ITEM #01097128
MFR #M60442

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    8.63 in
  • Manufacturer Reducer Size
    16
  • Maximum Output RPM
    53.100 rpm
  • Maximum Output Torque
    3586 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Ratio
    45.97:1
  • Weight
    92.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    3.210 hp
  • Reduction
    Triple

Overview

Mfr description
56 TM16A -47.5 M60442

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought