Motion
M94900

DODGE
M94900

Inline Speed Reducer - 59.13:1 Ratio, C-Face Coupling Input Type, Triple Reduction
Mi Item #01097140
MFR #M94900
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M94900

Inline Speed Reducer - 59.13:1 Ratio, C-Face Coupling Input Type, Triple Reduction
Mi Item #01097140
MFR #M94900

Mfr description
56/140 TM16A -57.7 6M94900
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    8.63 in
  • Manufacturer Reducer Size
    16
  • Maximum Output RPM
    43.400 rpm
  • Maximum Output Torque
    3440 in-lbs
  • NEMA / IEC Frame Size
    140TC, 56C
  • Ratio
    59.13:1
  • Weight
    95.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    2.500 hp
  • Reduction
    Triple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)