Motion
M60444

DODGE
M60444

Inline Speed Reducer - 68.03:1 Ratio, C-Face Coupling Input Type, Triple Reduction
MI ITEM #01097149
MFR #M60444
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M60444

Inline Speed Reducer - 68.03:1 Ratio, C-Face Coupling Input Type, Triple Reduction
MI ITEM #01097149
MFR #M60444

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56 TM16A -70.6 M60444

Specifications

  • Ratio
    68.03:1
  • Input Type
    C-Face Coupling
  • Reduction
    Triple
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    16
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    35.400 rpm
  • Maximum Output Torque
    3640 in-lbs
  • Max Input Horsepower
    2.160 hp
  • Housing Height
    8.63 in
  • Weight
    80.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text